Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series
  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series
  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series

Stainless Steel Ball Valve Reduced Bore, T HandleUz Series UZ-N-T

Item.#
08603831
Mfr.#
UZ-N-T
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Material (stem)
SUS304
Material (Sheet)
Reinforced Teflon
Dimension D1 (mm)
55
Dimension H (mm)
35
Ball Diameter (mm)
9.2
Material (ball)
SUS304 or SUS316
Application
For high pressure
For industrial use and for apparatus attachment
Material (handle)
ZDC2
Caliber Type
Reduced bore
Pressure
600
Nominal Diameter (B)
1/2
Dimensions L (mm)
56.5
Material (insert)
SUS304 or SCS13A
Maximum Pressure (MPa)
4.1 saturated steam: 1.0 water, oil and gas at room temperature