Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series
  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series
  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series

Stainless Steel Ball Valve Reduced Bore, T HandleUz Series UZ-N-T

Item.#
08603847
Mfr.#
UZ-N-T
Package Qty.
1PC
Ship pack of
1
39.21 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Material (stem)
SUS304
Material (Sheet)
Reinforced Teflon
Dimension H (mm)
39
Ball Diameter (mm)
12.5
Nominal Diameter (A)
20
Dimension D1 (mm)
55
Maximum Pressure (MPa)
4.1 saturated steam: 1.0 water, oil and gas at room temperature
Material (handle)
ZDC2
Caliber Type
Reduced bore
Pressure
600
Dimensions L (mm)
59
Material (insert)
SUS304 or SCS13A
Material (ball)
SUS304 or SUS316
Nominal Diameter (B)
3/4
Application
For high pressure
For industrial use and for apparatus attachment