Buy more than* S$200* and get FREE SHIPPING

  • 100 Type Globe Valve Made From Bronze
  • 100 Type Globe Valve Made From Bronze
  • 100 Type Globe Valve Made From Bronze

100 Type Globe Valve Made From Bronze 100N-BG-N

4.50 (2)
Item.#
08603865
Mfr.#
100N-BG-N
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (valve body)
CAC (bronze casting)
Material (packing)
Non-asbestos
Materials (cap)
C3771BE
Type
Bronze
Nominal Diameter (B)
3/8
Dimensions L (mm)
42
Nominal Diameter (A)
10
Materials (Valve)
CAC (bronze casting)
Material (handle)
ADC12(8A - 15A:ZDC2)
Pressure
100
Dimension D1 (mm)
48
Dimension H (mm)
67
Shape
Screw Type
Maximum Pressure (MPa)
Oil and gas under 120 degress celcius. air: 0.9 Saturated steam: 0.7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Of cooling water, for the maintenance of the ball tap
4
From Japan
On 2016-08-25 13:08:41
Apart from without problems, we use.
This review is about item#8603874.
Flow rate adjustment of water
5
From Japan
On 2016-02-02 18:17:54
It price is also cheap, you can also peace of mind without any problems quality.
This review is about item#08603874.