Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 100 Type Globe Valve Made From Bronze
  • 100 Type Globe Valve Made From Bronze
  • 100 Type Globe Valve Made From Bronze

100 Type Globe Valve Made From Bronze 100N-BG-N

4.50 (2)
Item.#
08603874
Mfr.#
100N-BG-N
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (valve body)
CAC (bronze casting)
Material (packing)
Non-asbestos
Materials (cap)
C3771BE
Type
Bronze
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Dimensions L (mm)
48
Materials (Valve)
CAC (bronze casting)
Material (handle)
ADC12(8A - 15A:ZDC2)
Pressure
100
Shape
Screwed type
Dimension D1 (mm)
55
Dimension H (mm)
74
Maximum Pressure (MPa)
Oil and gas below 120deg C , air: 0.9 Saturated steam: 0.7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cooling water for maintenance of ball taps
4
From Japan
On 2016-08-25 13:08:41
Separately without problems, we are using.
This review is about item#8603874.
Water flow adjustment
5
From Japan
On 2016-02-02 18:17:54
Price is also cheap, and quality can be relieved without any problem.
This review is about item#08603874.