Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Neo hand wrapper V
  • Neo hand wrapper V
  • Neo hand wrapper V

Neo hand wrapper V NH2440

Item.#
08603935
Mfr.#
NH2440
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please use a lot of light oil so you will not have any bumps or unsymmetrical areas.
Overall Length L (mm)
140
Handle Color
Red
Grinding Wheel Size (mm)
40(length l)x12(width W)x5 (thickness X)
Grain Size
240
Type
For rough finishing