Buy more than* S$200* and get FREE SHIPPING

  • Neo hand wrapper V
  • Neo hand wrapper V
  • Neo hand wrapper V

Neo hand wrapper V NH4040

Item.#
08603953
Mfr.#
NH4040
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please use a lot of light oil so you will not have any bumps or unsymmetrical areas.
Overall Length L (mm)
140
Grain Size
400
Grinding Wheel Size (mm)
40(length l)x12(width W)x5 (thickness X)
Type
For precision finishing
Handle Color
Yellow