Buy more than* S$200* and get FREE SHIPPING

  • Screwless Terminal Block
  • Screwless Terminal Block
  • Screwless Terminal Block
  • Screwless Terminal Block

Screwless Terminal Block ML-800-S1V-4P

5.00 (1)
Item.#
08607672
Mfr.#
ML-800-S1V-4P
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Stripping Wire Length (mm)
11
Color
Gray
Terminals Fittings
PC terminal
Pitch between Terminals (mm)
5
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Withstand Voltage
AC2000V (between 1min)
Recommended Compatible Tool
Flathead screwdriver (shaft diameter Phi3, cutting edge width 2.6)
Material (insulator)
Body: Nylon 66 (UL94V over 0) button: PPE (UL94V over 19)
Standard
UL standard (to conform to IEC60947 over 7 over 20) (field wiring correspondence) / CSA standard / TUV standard
Rating
250V-10A
Caution
Do not wash it without taking apart.
Dimensions B (mm)
15.0
Dimensions A (mm)
21.6
Number of Poles
4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Availabel Electric Wire Range
Single line: Phi0.4mm over Phi1.2mm (AWG26 over AWG16), twisted wire: 0.2mm2 over 1.25mm2 (AWG24 over AWG16) wire diameter Phi0.18mm more
Rated Compatible Wire
Single line: Phi1.2mm (AWG16), twisted wire 1.25mm2 (AWG16) wire diameter Phi0.18mm more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machine incorporation
5
From Japan
On 2014-08-29 11:41:48
There is no problem in particular.
This review is about item#08607742.