Buy more than* S$200* and get FREE SHIPPING

  • Screwless Terminal Block
  • Screwless Terminal Block
  • Screwless Terminal Block

Screwless Terminal Block ML-880-S1H-2P

Item.#
08611154
Mfr.#
ML-880-S1H-2P
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not wash it without taking apart.
Recommended Compatible Tool
Flat-blade screwdriver (shaft diameter phi3, cutting edge width 2.6)
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Rated Compatible Wire
1.300V / 10A rating at the time: a single line: phi1.2mm (AWG16), stranded 1.25mm 2 (AWG16) wire diameter phi0.18mm more 2.150V 15A rating at the time: a single line: phi1.6mm (AWG14)
Rating
1.300V-10A 2.150V-15A
Color
Body : GY(gray), controller : white, end plate: gray
Pitch between Terminals (mm)
5
Number of Poles
2
Terminals Fittings
PC terminal
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.6mm (AWG26 to AWG24), Hine-sen: 0.3mm 2 to 1.25mm 2 (AWG22 to AWG16) wire diameter phi0.18mm more
Material (insulator)
Body: Nylon 66 (UL94V-0) button: PPE (UL94V-0)
Withstand Voltage
AC2000V (1 min.)
Standard
UL standard (field wiring system compatible) · CSA standard
Dimensions B (mm)
5.0
Dimensions A (mm)
12.0