Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ml-1700 Relay Screwless Terminal Block
  • Ml-1700 Relay Screwless Terminal Block
  • Ml-1700 Relay Screwless Terminal Block

Ml-1700 Relay Screwless Terminal Block ML-1700-A-12P

4.83 (6)
Item.#
08615914
Mfr.#
ML-1700-A-12P
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
84.2
Dimensions B (mm)
89.5
Withstand Voltage
AC2000V (1 min.)
Dimensions A (mm)
76.5
Terminal Pitch (mm)
5
Insulation Resistance (Mohm)
, More than 100 DC500V
Mechanism
Check Anayu
Material (insulator)
Body: Nylon 66 (UL94V-0) button: PPE (UL94V-0)
Rated Compatible Wire
Single line: phi1.2mm (AWG16), stranded 1.25mm 2 (AWG16)
Standard
UL standard (field wiring system compatible), CSA Standards, T & UumlV standard (IEC60947-7-1)
Specification
Mounting medium mold
Standard Stripping Wire Length (mm)
10
Dimensions E (mm)
42.1
Dimensions D (mm)
42.1
Rating
300V-10A
Number of Poles
12
Type
SL relay terminal block
Color
(Body, end plate, controller) gray
Availabel Electric Wire Range
0.3 to 1.25mm 2 (AWG22 to AWG16), wire diameter phi0.18mm: more than a single line: (AWG26 to AWG16), stranded phi0.4 to 1.2mm
Recommended Compatible Tool
Flathead screwdriver (4.5 x 50mm shaft diameter called phi3mm, cutting edge width 2.6mm)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Relay of wiring, self-fire report
5
From Japan
On 2017-04-18 15:54:16
Since it is a plug-in type, work efficiency has increased considerably. I do not take space, so I think I can use it in various places.
This review is about item#6953134.
Used for wiring of signal lines for experiments.
4
From Japan
On 2017-03-17 15:13:27
The spring force is not too strong, it can be connected easily, and it is very useful for experiments with a lot of attachment.
This review is about item#6953107.
Used to connect the signal line with the microcomputer
5
From Japan
On 2017-03-10 09:25:31
Work efficiency at installation increased. Connection mistakes are reduced, and it seems that it can be installed with confidence
This review is about item#6953116.
Circuit test and implementation
5
From Japan
On 2016-04-20 08:19:55
Since processing of tools and wiring is unnecessary, it is very suitable for circuit verification test. Also it is very compact as a mounted part so it is good.
This review is about item#06953125.
Used to simplify complex wiring.
5
From Japan
On 2015-07-12 22:22:31
It is a relay terminal which is screwless and very user friendly.
This review is about item#08615993.
Purchase for prototype
5
From Japan
On 2014-07-10 18:46:44
With compact size, we were able to successfully combine the switchboards.
This review is about item#08615993.