Buy more than* S$200* and get FREE SHIPPING

  • Ml-1700 Relay Screwless Terminal Block
  • Ml-1700 Relay Screwless Terminal Block
  • Ml-1700 Relay Screwless Terminal Block

Ml-1700 Relay Screwless Terminal Block ML-1700-A-18P

5.00 (3)
Item.#
08615975
Mfr.#
ML-1700-A-18P
Package Qty.
1PC
Ship pack of
1
22.92 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mechanism
Check Anayu
Dimensions C (mm)
114.2
Dimensions E (mm)
57.1
Dimensions D (mm)
57.1
Rating
300V-10A
Insulation Resistance (Mohm)
, More than 100 DC500V
Recommended Compatible Tool
Flathead screwdriver (4.5 x 50mm shaft diameter called phi3mm, cutting edge width 2.6mm)
Color
(Body, end plate, controller) gray
Type
SL relay terminal block
Specification
Mounting medium mold
Dimensions B (mm)
119.5
Withstand Voltage
AC2000V (1 min.)
Dimensions A (mm)
106.5
Terminal Pitch (mm)
5
Rated Compatible Wire
Single line: phi1.2mm (AWG16), stranded 1.25mm 2 (AWG16)
Standard
UL standard (field wiring system compatible), CSA Standards, T & UumlV standard (IEC60947-7-1)
Material (insulator)
Body: Nylon 66 (UL94V-0) button: PPE (UL94V-0)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Circuit testing and implementation
5
From Japan
On 2016-04-20 08:19:55
Since the processing of tools or wiring is not required is very opposite to the verification test of the circuit. Also may is so very compact as well as the implementation part.
This review is about item#06953125.
Used to simplify complicated wiring.
5
From Japan
On 2015-07-12 22:22:31
Very easy to use with a screw-less it is a good relay terminal.
This review is about item#08615993.
Purchased for trial
5
From Japan
On 2014-07-10 18:46:44
In a compact size, we were able to put together well the switchboard.
This review is about item#08615993.