Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screwless Terminal Block

Screwless Terminal Block ML-4000-AS-5PGY

Item.#
08618215
Mfr.#
ML-4000-AS-5PGY
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Stripping Wire Length (mm)
9
Contact Resistance (mohm)
30 or less
Material (insulator)
Body: Nylon 66 (UL94V-0) button: Nylon 66 (UL94V-0)
Rated Compatible Wire
Single line: phi0.8mm (AWG20), twisted wire: 0.50mm 2 (AWG20)
Standard
UL standard (field wiring system compatible) · C-UL Standard · TUV standard (IEC61984)
Number of Poles
5
Dimensions B (mm)
20.04
Rating
DC300V-5A
Recommended Compatible Tool
Availability of whatever tucking a flathead screwdriver button
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.2mm (AWG26 to AWG16) stranded: 0.2mm 2 to 1.25mm 2 (AWG24 to AWG16) wire diameter phi0.18mm more
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Pitch between Terminals (mm)
3.81
Withstand Voltage
AC2000V (1 min.)
Color
Body: GY(Gray). Button: White.
TRUSCO Part Number
292-7977
Dimensions A (mm)
34.24