Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screwless Terminal Block
  • Screwless Terminal Block
  • Screwless Terminal Block

Screwless Terminal Block ML-4000-AP-3PGY

Item.#
08618267
Mfr.#
ML-4000-AP-3PGY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Stripping Wire Length (mm)
9
Contact Resistance (mohm)
30 or less
Material (insulator)
Body: Nylon 66 (UL94V over 0) button: nylon 66 (UL94V over 0)
Pitch between Terminals (mm)
3.81
Withstand Voltage
AC2000V (between 1min)
Rating
300V-5A
Number of Poles
3
Specification
取り扱い終了
Recommended Compatible Tool
Anything possible if those tucking a flathead screwdriver * button
Availabel Electric Wire Range
Single line: Phi0.4mm over Phi1.2mm (AWG26 over AWG16) twisted wire: 0.2mm 2 over 1.25mm 2 (AWG24 over AWG16) wire diameter Phi0.18mm more
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Dimensions B (mm)
12.42
Rated Compatible Wire
Single line: Phi0.8mm (AWG20), twisted wire: 0.50mm 2 (AWG20)
Dimensions A (mm)
26.62
Standard
UL standard (field wiring correspondence) / C over UL standard / TUV standard (IEC61984)
Color
Body: GY (gray) button Color: White