Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw-less terminal block 2-piece type relay ML-4500
  • Screw-less terminal block 2-piece type relay ML-4500
  • Screw-less terminal block 2-piece type relay ML-4500

Screw-less terminal block 2-piece type relay ML-4500 ML-4500-AS-3PB

5.00 (2)
Item.#
08619667
Mfr.#
ML-4500-AS-3PB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rating
DC300V-10A
Withstand Voltage
AC2000V (1 min.)
Standard Stripping Wire Length (mm)
10
Color
Body: Black. Button: White.
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (insulator)
Body: Nylon 66 (UL94V-0) button: Nylon 66 (UL94V-0)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
UL standard (field wiring system compatible) · C-UL Standard · TUV standard (IEC61984)
Pitch between Terminals (mm)
5.08
Dimensions A (mm)
23.7
Number of Poles
3
Contact Resistance (mohm)
30 or less
Dimensions B (mm)
17.5
Rated Compatible Wire
Single line: phi1.2mm (AWG16), twisted wire: 1.25mm 2 (AWG16)
Recommended Compatible Tool
Availability of whatever tucking a flathead screwdriver button
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.6mm (AWG26 to AWG14), twisted wire: 0.2mm 2 to 2.0mm 2 (AWG24 to AWG14) wire diameter phi0.18mm or more
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For jig production
5
From Japan
On 2017-04-10 16:53:58
It was easier to handle than we expected and the work ended easily.
This review is about item#8619685.
Production of prototype
5
From Japan
On 2016-07-27 16:53:15
Very easy to use. It is convenient.
This review is about item#08619651.