Buy more than* S$200* and get FREE SHIPPING

  • Screw-less terminal block 2-piece type relay ML-4500
  • Screw-less terminal block 2-piece type relay ML-4500
  • Screw-less terminal block 2-piece type relay ML-4500

Screw-less terminal block 2-piece type relay ML-4500 ML-4500-AS-5PB

5.00 (2)
Item.#
08619685
Mfr.#
ML-4500-AS-5PB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.6mm (AWG26 to AWG14), twisted wire: 0.2mm 2 to 2.0mm 2 (AWG24 to AWG14) wire diameter phi0.18mm or more
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Pitch between Terminals (mm)
5.08
Withstand Voltage
AC2000V (1 min.)
Standard
UL standard (field wiring system compatible) · C-UL Standard · TUV standard (IEC61984)
Number of Poles
5
Dimensions A (mm)
33.86
Recommended Compatible Tool
Availability of whatever tucking a flathead screwdriver button
Contact Resistance (mohm)
30 or less
Material (insulator)
Body: Nylon 66 (UL94V-0) button: Nylon 66 (UL94V-0)
Rated Compatible Wire
Single line: phi1.2mm (AWG16), twisted wire: 1.25mm 2 (AWG16)
Rating
DC300V-10A
Color
Body: Black. Button: White.
Dimensions B (mm)
27.66
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For jig production
5
From Japan
On 2017-04-10 16:53:58
It was easier to handle than we expected and the work ended easily.
This review is about item#8619685.
Production of prototype
5
From Japan
On 2016-07-27 16:53:15
Very easy to use. It is convenient.
This review is about item#08619651.