Buy more than* S$200* and get FREE SHIPPING

  • Screwless Terminal Block
  • Screwless Terminal Block
  • Screwless Terminal Block

Screwless Terminal Block ML-4500-AJ-3PB

Item.#
08619746
Mfr.#
ML-4500-AJ-3PB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Availabel Electric Wire Range
Single line: phi0.4mm to phi1.6mm (AWG26 to AWG14), twisted wire: 0.2mm 2 to 2.0mm 2 (AWG24 to AWG14) wire diameter phi0.18mm or more
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Pitch between Terminals (mm)
5.08
Withstand Voltage
AC2000V (1 min.)
Standard
UL standard (field wiring system compatible) · C-UL Standard · TUV standard (IEC61984)
Dimensions A (mm)
23.70
Dimensions B (mm)
17.50
Recommended Compatible Tool
Availability of whatever tucking a flathead screwdriver button
Contact Resistance (mohm)
30 or less
Material (insulator)
Body: Nylon 66 (UL94V-0) button: Nylon 66 (UL94V-0)
Rated Compatible Wire
Single line: phi1.2mm (AWG16), twisted wire: 1.25mm 2 (AWG16)
Rating
DC300V-10A
Color
Body: Black. Button: White.
Number of Poles
3