This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Stripping Wire Length (mm)
10
Contact Resistance (mohm)
LESS THAN 20 ( BETWEEN IN-OUT)
Material (insulator)
BODY: NYLON 66 (UL94V-0) BUTTON : P.P.E.(UL94V-0)
Rated Compatible Wire
Single wire: phi1.2mm(AWG16) , Stranded wire : 1.25mm2 (AWG16)
Rating
300V-10A
Number of Poles
1 (Multipolarity is possible by consolidation.)
Button Color
Gray
Recommended Compatible Tool
Flat-blade screwdriver ( call less than 6x100 ) can be used with anything that has a push button structure
Availabel Electric Wire Range
Single wire: 0.4 mm phi-1.6 mm (AWG26-AWG14) phi twisted wire:0.2mm2-2.0 mm2(AWG24 to AWG14) wire diameter 0.18 mm or more phi * Please use either phi1.6wp or phi1.2 If you're using a single line in the PSE.
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Pitch between Terminals (mm)
9.2
Withstand Voltage
AC2000V (1 MINUTE)
Standard
UL Standard, (corresponds field wiring) , C-UL standard , TUV standard (IEC60947-7-1), PSE mark products (Authorized body name JET )
Specification
Corresponds to both twisted wire and solid wire Consolidation is possible, using uneven area on body side. For identification of line , 8 button colors have been equipped Since it corresponds to a wide range of wire rod in one body, it also supports diverse sizes. Required button operation wire diameter range : twisted wire 0.2mm2 to 2.0mm2/ solid wire phi0.4 to phi0.9
I bought it for replacing the optical sensor of the return sewing robot used for 24 years. I disconnected the wires for each color on the way without removing the wiring coming from the CPU and inserted it in the terminal block. I think that it is OK as it looks refreshed and OK.