Buy more than* S$200* and get FREE SHIPPING

  • Screwless Terminal Boards for Relay Type
  • Screwless Terminal Boards for Relay Type
  • Screwless Terminal Boards for Relay Type

Screwless Terminal Boards for Relay Type ML-7000-B

5.00 (1)
Item.#
08620692
Mfr.#
ML-7000-B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Stripping Wire Length (mm)
10
Contact Resistance (mohm)
LESS THAN 20 ( BETWEEN IN-OUT)
Material (insulator)
BODY: NYLON 66 (UL94V-0) BUTTON : P.P.E.(UL94V-0)
Rated Compatible Wire
Single wire: phi1.2mm(AWG16) , Stranded wire : 1.25mm2 (AWG16)
Rating
300V-10A
Number of Poles
1 (Multipolarity is possible by consolidation.)
TRUSCO Part Number
309-9075
Recommended Compatible Tool
Flat-blade screwdriver ( call less than 6x100 ) can be used with anything that has a push button structure
Availabel Electric Wire Range
Single wire: 0.4 mm phi-1.6 mm (AWG26-AWG14) phi twisted wire:0.2mm2-2.0 mm2(AWG24 to AWG14) wire diameter 0.18 mm or more phi * Please use either phi1.6wp or phi1.2 If you're using a single line in the PSE.
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Pitch between Terminals (mm)
9.2
Withstand Voltage
AC2000V (1 MINUTE)
Standard
UL Standard, (corresponds field wiring) , C-UL standard , TUV standard (IEC60947-7-1), PSE mark products (Authorized body name JET )
Specification
Corresponds to both twisted wire and solid wire Consolidation is possible, using uneven area on body side. For identification of line , 8 button colors have been equipped Since it corresponds to a wide range of wire rod in one body, it also supports diverse sizes. Required button operation wire diameter range : twisted wire 0.2mm2 to 2.0mm2/ solid wire phi0.4 to phi0.9
Button Color
Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-26 09:23:10
I bought it for replacing the optical sensor of the return sewing robot used for 24 years. I disconnected the wires for each color on the way without removing the wiring coming from the CPU and inserted it in the terminal block. I think that it is OK as it looks refreshed and OK.
This review is about item#8620692.