Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-500-01A2

5.00 (2)
Item.#
08620771
Mfr.#
F-500-01A2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC2000V (1 min.)
Recommended Compatible Tool
Slotted Screwdriver
Compatible Fuse Tube Size (mm)
phi5.20x20.0mm
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Rating
Japan, UL, C-UL: 250V-10A VDE: 250V-2.5W / 6.3A
Color (Body)
Black
Type
Bayonet-type
Color
Knob:Black
Contact Resistance (mohm)
Initial value: 5 or less (average value)
Terminals Fittings
PC terminal
Compatible Standard
UL standard, C-UL standards, VDE standard, RoHS compatible
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to repair damage of electric furnace fuse holder.
5
From Japan
On 2017-04-06 14:42:11
The size was perfect, and it was able to fix firmly with the attached screw.
This review is about item#8620902.
With the production / repair of special-purpose sound special machines
5
From Japan
On 2015-02-19 03:04:00
I like colors that are rich in color and separated from Japan. It is good to flow 10A. (F95 - R, OR, G
This review is about item#08621085.