Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-500-01B2

5.00 (1)
Item.#
08620796
Mfr.#
F-500-01B2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.84 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Contact Resistance (mohm)
Initial value: 5 or less (average value)
Color
Knob:Black
Compatible Standard
UL standard, C-UL standards, VDE standard, RoHS compatible
Compatible Fuse Tube Size (mm)
phi5.20x20.0mm
Color (Body)
Black
Type
Bayonet-type
Withstand Voltage
AC2000V (1 min.)
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Rating
Japan, UL, C-UL: 250V-10A VDE: 250V-2.5W / 6.3A
Terminals Fittings
PC terminal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In production / repair of commercial acoustic TOKKI
5
From Japan
On 2015-02-19 03:04:00
Colorful and Japan away from the design I like. 10A is also good can flow. (F95-R, OR, G
This review is about item#08621085.