Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-100

5.00 (2)
Item.#
08620857
Mfr.#
F-100
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Recommended Compatible Tool
Slotted Screwdriver
Compatible Fuse Tube Size (mm)
phi5.20x20.0mm
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Rating
250V-10A
Color (Body)
Black
Type
Bayonet-type
Withstand Voltage
AC2000V (1 min.)
Terminals Fittings
PC terminal
Compatible Standard
UL Standards, CSA Standards, RoHS compatible
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was used in the repair of the electric furnace of the fuse holder damage.
5
From Japan
On 2017-04-06 14:42:11
Size is also perfect, it was able to secure with the supplied screws.
This review is about item#8620902.
In production / repair of commercial acoustic TOKKI
5
From Japan
On 2015-02-19 03:04:00
Colorful and Japan away from the design I like. 10A is also good can flow. (F95-R, OR, G
This review is about item#08621085.