Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-105

5.00 (2)
Item.#
08620866
Mfr.#
F-105
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-14
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC2000V (1 min.)
Compatible Fuse Tube Size (mm)
phi5.20x20.0mm
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Rating
250V-10A
Color (Body)
Black
Type
Bayonet-type
Recommended Compatible Tool
Slotted Screwdriver
Terminals Fittings
PC terminal
Compatible Standard
UL Standards, CSA Standards, RoHS compatible
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to repair damage of electric furnace fuse holder.
5
From Japan
On 2017-04-06 14:42:11
The size was perfect, and it was able to fix firmly with the attached screw.
This review is about item#8620902.
With the production / repair of special-purpose sound special machines
5
From Japan
On 2015-02-19 03:04:00
I like colors that are rich in color and separated from Japan. It is good to flow 10A. (F95 - R, OR, G
This review is about item#08621085.