Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-400-01A1

5.00 (2)
Item.#
08620893
Mfr.#
F-400-01A1
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
TRUSCO Part Number
417-3121
Contact Resistance (mohm)
Initial value: 5 or less (average value)
2014 TRUSCO Published Page
1-2416
Nut Width Across Flat (mm)
16
Mounting Plate Thickness (mm)
7.5(Max)
Rating
Japan, UL, C-UL: 250V-10A VDE: 250V-4W / 10A
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Color (Body)
Black
Type
Bayonet-type
Recommended Compatible Tool
Slotted Screwdriver
Withstand Voltage
AC2000V (1 min.)
Nut Tightening Torque (N m)
0.8 or less
Color
Knob:Gray
Compatible Standard
UL standard, C-UL standards, VDE standard, RoHS compatible
Caution
If you use as VDE standard products, you can not use for phi6.4x30mm nor phi6.35x30mm pipe fuse. Connection with receptacle, it is not accepted as VDE standard product.
Terminals Fittings
187 tab terminals soldered combined (t0.5)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to repair damage of electric furnace fuse holder.
5
From Japan
On 2017-04-06 14:42:11
The size was perfect, and it was able to fix firmly with the attached screw.
This review is about item#8620902.
With the production / repair of special-purpose sound special machines
5
From Japan
On 2015-02-19 03:04:00
I like colors that are rich in color and separated from Japan. It is good to flow 10A. (F95 - R, OR, G
This review is about item#08621085.