Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-400-01A2

5.00 (2)
Item.#
08620902
Mfr.#
F-400-01A2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Recommended Compatible Tool
Slotted Screwdriver
Withstand Voltage
AC2000V (1 min.)
Color
Knob:Black
Rating
Japan, UL, C-UL: 250V-10A VDE: 250V-4W / 6.3A
Compatible Fuse Tube Size (mm)
phi5.20x20.0mm
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Color (Body)
Black
Type
Bayonet-type
Contact Resistance (mohm)
Initial value: 5 or less (average value)
Nut Tightening Torque (N m)
0.8 or less
Mounting Plate Thickness (mm)
7.5(Max)
Caution
Connection with receptacle is not accepted as VDE standard products.
Terminals Fittings
187 tab terminals soldered combined (t0.5)
Compatible Standard
UL standard, C-UL standards, VDE standard, RoHS compatible