Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder
  • Fuse Holder
  • Fuse Holder

Fuse Holder F-400-01B2

5.00 (2)
Item.#
08620927
Mfr.#
F-400-01B2
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC2000V (1 min.)
Color
Knob:Black
Contact Resistance (mohm)
Initial value: 5 or less (average value)
Terminals Fittings
187 tab terminals soldered combined (t0.5)
Compatible Standard
UL standard, C-UL standards, VDE standard, RoHS compatible
Caution
Connection with receptacle is not accepted as VDE standard products.
Color (Body)
Black
Type
Bayonet-type
Nut Tightening Torque (N m)
0.8 or less
Mounting Plate Thickness (mm)
7.5(Max)
Compatible Fuse Tube Size (mm)
phi5.20x20.0mm
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Rating
Japan, UL, C-UL: 250V-10A VDE: 250V-4W / 6.3A
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to repair damage of electric furnace fuse holder.
5
From Japan
On 2017-04-06 14:42:11
The size was perfect, and it was able to fix firmly with the attached screw.
This review is about item#8620902.
With the production / repair of special-purpose sound special machines
5
From Japan
On 2015-02-19 03:04:00
I like colors that are rich in color and separated from Japan. It is good to flow 10A. (F95 - R, OR, G
This review is about item#08621085.