Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type

Fuse Holder Cylindrical Screw Type F-7152

4.80 (10)
Item.#
08621006
Mfr.#
F-7152
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Method
Tightening nut: panel
Type
Screw type
Insulation Resistance (Mohm)
More than 100 (DC500V)
Tightening Torque (N ? m)
1.5 or less (nut)
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Color (Body)
Black
Nut Width Across Flat (mm)
19
Mounting Plate Thickness (mm)
3.5(Max)
Withstand Voltage
AC1500V (1 min.)
Rating
250V-5A
Terminals Fittings
Soldering terminals
Compatible Standard
RoHS compliant
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Wireless equipment maintenance
5
From Japan
On 2017-11-07 22:02:52
This huge fuse holder expensive high-frequency wireless equipment has revived.
This review is about item#6953597.
Purchase as repair parts
5
From Japan
On 2017-11-02 14:47:50
As replacement, it was saved because we could easily purchase the same fuse holder.
This review is about item#8621234.
It is replacing the holder of the home sauna.
5
From Japan
On 2017-09-27 16:09:53
Replacement was completed quickly. The product was perfect and it was good.
This review is about item#8621243.
Sample fabrication of voltmeter
5
From Japan
On 2017-03-09 06:17:02
I have been going to buy in Akihabara until now, but I can sell it with mail order and it is very helpful.
This review is about item#08621103.
Request from customer
5
From Japan
On 2016-08-18 16:50:10
There is nothing to say. Delivery is early. Was saved.
This review is about item#8621121.
Electric Wheelchair
5
From Japan
On 2016-05-28 14:53:56
The socket of the old type electric wheelchair cracked and I was looking for the same type, and in general it was saved without delay in sending very much.
Controller unit
5
From Japan
On 2015-10-14 14:43:24
It was compact and good.
This review is about item#06953597.
I used it for tool repair.
5
From Japan
On 2013-04-12 14:32:55
I used it as a substitute for a broken part, but it was a great help because it fits perfectly. Also, if there is something, I would like to search and buy it at your site.
This review is about item#08621103.
Protection of electrical equipment
5
From Japan
On 2013-03-01 17:20:22
There is no problem at all. It is the most inexpensive to use than other fuse holders.
This review is about item#08621103.
For power supply
3
From Japan
On 2013-01-18 12:35:40
The metal part is thin. I want a luxury impression.
This review is about item#08621112.