Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type

Fuse Holder Cylindrical Screw Type F-85

4.80 (10)
Item.#
08621024
Mfr.#
F-85
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Compatible Tool
Slotted Screwdriver
Tightening Torque (N ? m)
1.2 or less (nut), 0.4 (cap)
Mounting Method
Tightening nut: panel
Type
Screw type
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (insulator)
Body: phenol (UL94V-0) knob: PBT (UL94V-0)
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Color (Body)
Black
Withstand Voltage
AC2000V (1 min.)
Rating
250V-10A
Nut Width Across Flat (mm)
18
Mounting Plate Thickness (mm)
6.0(Max)
Terminals Fittings
Soldering terminals
Compatible Standard
UL Standards, CSA Standards, RoHS compatible
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Wireless equipment maintenance
5
From Japan
On 2017-11-07 22:02:52
This huge fuse holder expensive high-frequency wireless equipment has revived.
This review is about item#6953597.
Purchase as repair parts
5
From Japan
On 2017-11-02 14:47:50
As replacement, it was saved because we could easily purchase the same fuse holder.
This review is about item#8621234.
It is replacing the holder of the home sauna.
5
From Japan
On 2017-09-27 16:09:53
Replacement was completed quickly. The product was perfect and it was good.
This review is about item#8621243.
Sample fabrication of voltmeter
5
From Japan
On 2017-03-09 06:17:02
I have been going to buy in Akihabara until now, but I can sell it with mail order and it is very helpful.
This review is about item#08621103.
Request from customer
5
From Japan
On 2016-08-18 16:50:10
There is nothing to say. Delivery is early. Was saved.
This review is about item#8621121.
Electric Wheelchair
5
From Japan
On 2016-05-28 14:53:56
The socket of the old type electric wheelchair cracked and I was looking for the same type, and in general it was saved without delay in sending very much.
Controller unit
5
From Japan
On 2015-10-14 14:43:24
It was compact and good.
This review is about item#06953597.
I used it for tool repair.
5
From Japan
On 2013-04-12 14:32:55
I used it as a substitute for a broken part, but it was a great help because it fits perfectly. Also, if there is something, I would like to search and buy it at your site.
This review is about item#08621103.
Protection of electrical equipment
5
From Japan
On 2013-03-01 17:20:22
There is no problem at all. It is the most inexpensive to use than other fuse holders.
This review is about item#08621103.
For power supply
3
From Japan
On 2013-01-18 12:35:40
The metal part is thin. I want a luxury impression.
This review is about item#08621112.