Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type
  • Fuse Holder Cylindrical Screw Type

Fuse Holder Cylindrical Screw Type F-4000-B

4.73 (11)
Item.#
08621216
Mfr.#
F-4000-B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nut Width Across Flat (mm)
18
Nut Tightening Torque (N m)
Less than 1.2
Withstand Voltage
AC2000V (for 1 minute)
Type
Screw type
Mounting Plate Thickness (mm)
4.5 (maximum)
Insulation Resistance (Mohm)
More than 100 (DC500V)
Compatible Standard
UL standard, C-UL standards, RoHS correspondence
Rating
250V-10A
Compatible Fuse Tube Size (mm)
phi 6.40 x 30.0 mm
Mounting Method
Panel: Nut tightening
Color (Body)
Black
Terminals Fittings
Terminals for soldering
Material (insulator)
Body: Phenol (UL94V-0) Knob : P.B.T. (UL94V-0)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Installation of fuse to panel surface
5
From Japan
On 2018-04-11 21:08:03
We do not purchase large quantities so we are saving it free shipping together with other items. Since it is a SATO part, there is no mistake. There used to be a detent in the past, but now the design has been changed to D cut.
This review is about item#20362737.
Machine maintenance
4
From Japan
On 2018-03-05 16:15:30
It was saved to arrive at once. I did not fit because the size did not match, but it worked perfectly.
This review is about item#20362737.
100V power supply protection
5
From Japan
On 2017-11-29 17:55:10
It was absolutely necessary as it used old-fashioned wiring method. I use it between 100 V power supply and transformer.
This review is about item#20362737.
I used it for power controller
5
From Japan
On 2017-08-21 14:03:50
Despite the inexpensive products, making is truly SATO parts quality.
This review is about item#20362737.
Repair of equipment (parts replacement)
5
From Japan
On 2017-03-30 14:56:53
It was a better product than I expected. I want to use it again.
This review is about item#20362737.
For incorporation into standard products
5
From Japan
On 2016-08-31 23:00:00
I have come in handy since the same shape and cheaper price for more than 40 years ago.
This review is about item#20362737.
Repair of household equipment
5
From Japan
On 2016-03-17 12:02:16
I could not get it in the neighborhood, it was very easy to obtain it
This review is about item#08621216.
Equipment installation
3
From Japan
On 2015-05-11 04:42:44
Used for the secondary side fuse of the down transformer. Sato parts are safe because construction is sick.
This review is about item#06953502.
Used for inspection jigs
5
From Japan
On 2015-02-06 15:32:22
It arrived early and it was saved. I want to use it again.
This review is about item#06953502.
Used for making cooking aids
5
From Japan
On 2014-12-11 13:32:24
The product was able to be used without problems. There was also a drawing for processing, and it was able to go smoothly even when it was attached to the case.
This review is about item#06953502.