Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Horizontaly Articulated Connection Type
  • Fuse-Holder Horizontaly Articulated Connection Type
  • Fuse-Holder Horizontaly Articulated Connection Type

Fuse-Holder Horizontaly Articulated Connection Type F-60-A

5.00 (1)
Item.#
08621277
Mfr.#
F-60-A
Package Qty.
1PC
Ship pack of
1
1.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Fuse Tube Size (mm)
Phi5.20x20.0
Mounting Screw
M3
Withstand Voltage
AC1000V (1 min.)
Type
Horizontal articulated
Insulation Resistance (Mohm)
100 or more (DC500V)
Screw Tightening Torque (N m)
0.5 or less
Color (Body)
Black
Material (insulator)
P.B.T.(UL94V-0)
Rating
125V-5A
Terminals Fittings
PC terminal
Compatible Standard
UL Listed, CSA standard, RoHS correspondence
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair fixtures
5
From Japan
On 2015-01-24 20:37:23
Quick delivery time, packing, it was very good. I believe a repeat in the future.
This review is about item#08621286.