Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fuse-Holder Horizontaly Articulated Connection Type
  • Fuse-Holder Horizontaly Articulated Connection Type
  • Fuse-Holder Horizontaly Articulated Connection Type

Fuse-Holder Horizontaly Articulated Connection Type F-60-B

5.00 (2)
Item.#
08621286
Mfr.#
F-60-B
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Fuse Tube Size (mm)
phi5.20x20.0
Mounting Screw
M3
Withstand Voltage
AC1000V (1 min.)
Type
Horizontal articulated
Terminals Fittings
Soldering terminals
Screw Tightening Torque (N m)
0.5 or less
Color (Body)
Black
Material (insulator)
P.B.T.(UL94V-0)
Rating
125V-5A
Insulation Resistance (Mohm)
More than 100 (DC500V)
Compatible Standard
UL Standards, CSA Standards, RoHS compatible
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For power supply production
5
From Japan
On 2018-03-17 16:17:01
The price is reasonable and the delivery is quick. I am very satisfied. I will use it next time.
This review is about item#8621295.
Repair equipment
5
From Japan
On 2015-01-24 20:37:23
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#08621286.