Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fuse-Holder Horizontaly Articulated Connection Type
  • Fuse-Holder Horizontaly Articulated Connection Type
  • Fuse-Holder Horizontaly Articulated Connection Type

Fuse-Holder Horizontaly Articulated Connection Type F-66-AD

Item.#
08621392
Mfr.#
F-66-AD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Fuse Tube Size (mm)
Phi10.31x38.1mm
Terminals Fittings
Screw tightening terminal (M4)
Mounting Screw
M4
Terminal Screws
M4 x 8 (SEMS)
Compatible Standard
UL Listed, CSA standard, RoHS correspondence
Type
Horizontal articulated
Screw Tightening Torque (N m)
Terminal screws: 1.2 or less mounting screws: 1.0
Color (Body)
Black
Insulation Resistance (Mohm)
100 or more (DC500V)
Material (insulator)
P.B.T.(UL94V-0)
Withstand Voltage
AC1500V (1 min.)
Rating
250V-20A