Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Width Type
  • Fuse Holder Width Type
  • Fuse Holder Width Type

Fuse Holder Width Type F-200-N

Item.#
08621471
Mfr.#
F-200-N
Package Qty.
1PC
Ship pack of
1
2.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
250V-10A
Type
Horizontal
Terminals Fittings
PC terminal
Material (insulator)
Phenol (UL94V-0)
Compatible Standard
UL standard, C-UL standard, RoHS compatible
Withstand Voltage
AC2000V (1 min.)
Number of Poles
1P
Color (Body)
Black
Insulation Resistance (Mohm)
More than 100 (DC500V)
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm