Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Width Type
  • Fuse-Holder Width Type
  • Fuse-Holder Width Type

Fuse-Holder Width Type F-3321-2P

5.00 (1)
Item.#
08621566
Mfr.#
F-3321-2P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Terminals Fittings
Soldering terminals
Mounting Screw
M4
Withstand Voltage
AC1500V (1 min.)
Rating
250V-10A
Number of Poles
2P
Dimensions A (mm)
24
Screw Tightening Torque (N m)
1.2 or less
Color (Body)
Black
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (insulator)
Phenol (UL94V-0)
Compatible Standard
RoHS compliant
Type
Horizontal
Dimensions B (mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To overcurrent protection of machine
5
From Japan
On 2017-10-28 18:10:44
Stop two screws, or use screws to rotate the nerve to install, can you improve this neighborhood?
This review is about item#8621557.