Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fuse-Holder Width Type
  • Fuse-Holder Width Type
  • Fuse-Holder Width Type

Fuse-Holder Width Type F-3321-F-2P

5.00 (1)
Item.#
08621663
Mfr.#
F-3321-F-2P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Mounting Screw
M4
Withstand Voltage
AC1500V (1 min.)
Type
Horizontal
Dimensions A (mm)
24
Number of Poles
2P
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Screw Tightening Torque (N m)
1.2 or less
Terminals Fittings
187 tab terminals (t0.5)
Material (insulator)
Phenol (UL94V-0)
Rating
250V-10A
Insulation Resistance (Mohm)
More than 100 (DC500V)
Compatible Standard
RoHS compliant
Dimensions B (mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for wiring inside equipment
5
From Japan
On 2015-05-26 16:46:59
I hope if there is a fuse cover for this product. I found one for this but I could not find it for three.
This review is about item#08621663.