Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Width Type
  • Fuse Holder Width Type
  • Fuse Holder Width Type

Fuse Holder Width Type F-3321-F-3P

5.00 (1)
Item.#
08621672
Mfr.#
F-3321-F-3P
Package Qty.
1PC
Ship pack of
1
4.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Mounting Screw
M4
Withstand Voltage
AC1500V (1 min.)
Type
Horizontal
Dimensions B (mm)
22
Dimensions A (mm)
35
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm, phi6.35x30.0mm, phi6.35x31.8mm
Screw Tightening Torque (N m)
1.2 or less
Terminals Fittings
187 tab terminals (t0.5)
Material (insulator)
Phenol (UL94V-0)
Rating
250V-10A
Number of Poles
3P
Insulation Resistance (Mohm)
100 or more (DC500V)
Compatible Standard
RoHS Compliance
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the apparatus in the wiring
5
From Japan
On 2015-05-26 16:46:59
I may if there is a fuse cover of this product. For one I have found, but did not find for three.
This review is about item#08621663.