Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Width Type
  • Fuse-Holder Width Type
  • Fuse-Holder Width Type

Fuse-Holder Width Type F-3321-F-5P

5.00 (1)
Item.#
08621697
Mfr.#
F-3321-F-5P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Black
Mounting Screw
M4
Withstand Voltage
AC1500V (1 min.)
Type
Horizontal
Compatible Standard
RoHS compliant
Dimensions B (mm)
44
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Screw Tightening Torque (N m)
1.2 or less
Terminals Fittings
187 tab terminals (t0.5)
Material (insulator)
Phenol (UL94V-0)
Rating
250V-10A
Dimensions A (mm)
57
Number of Poles
5P
Insulation Resistance (Mohm)
More than 100 (DC500V)