Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Width Type
  • Fuse Holder Width Type
  • Fuse Holder Width Type

Fuse Holder Width Type F-7101

4.00 (2)
Item.#
08621751
Mfr.#
F-7101
Package Qty.
1PC
Ship pack of
1
2.70 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V (1 min.)
Number of Poles
1P
Type
Horizontal
Color (Body)
Black
Insulation Resistance (Mohm)
100 or more (DC500V)
Screw Tightening Torque (N m)
1.2 or less
Material (insulator)
Body: phenol (UL94V-0) cover: Styrene
Rating
250V-10A
Color (cover)
Transparency
Mounting Screw
M4
Terminals Fittings
Soldering terminal
Compatible Standard
RoHS Compliance
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm, phi6.35x30.0mm, phi6.35x31.8mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a holder to receive the discharge portion of a speaker without diaphragm
5
From Japan
On 2017-09-15 15:09:31
It is processed and used, but it does not deform strongly even for the best parts, heat resistant.
This review is about item#08621882.
We plan to process and make parts of products
3
From Japan
On 2017-08-31 17:30:21
F - 7135 - F has information from your company that the manufacturer discontinued, it was canceled.
This review is about item#8621891.