Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Width Type
  • Fuse Holder Width Type
  • Fuse Holder Width Type

Fuse Holder Width Type F-7101-M

4.33 (3)
Item.#
08621767
Mfr.#
F-7101-M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminals Fittings
Soldering terminals
Material (insulator)
Phenol (UL94V-0)
Rating
250V-10A
Type
Horizontal
Compatible Standard
RoHS compliant
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Color (Body)
Black
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC1500V (1 min.)
Number of Poles
1P
Mounting Screw
M4
Screw Tightening Torque (N m)
1.2 or less
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For power supply production
5
From Japan
On 2018-03-17 16:15:10
The price is reasonable and the delivery is quick. I am very satisfied. I will use it next time.
This review is about item#8621471.
Used as a holder to receive the discharge portion of a speaker without diaphragm
5
From Japan
On 2017-09-15 15:09:31
It is processed and used, but it does not deform strongly even for the best parts, heat resistant.
This review is about item#08621882.
We plan to process and make parts of products
3
From Japan
On 2017-08-31 17:30:21
F - 7135 - F has information from your company that the manufacturer discontinued, it was canceled.
This review is about item#8621891.