Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Width Type
  • Fuse-Holder Width Type
  • Fuse-Holder Width Type

Fuse-Holder Width Type F-7111-1P

1.00 (1)
Item.#
08621785
Mfr.#
F-7111-1P
Package Qty.
1PC
Ship pack of
1
2.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Screw
M4
Rating
250V-10A
Number of Poles
1P
TRUSCO Part Number
417-3155
Insulation Resistance (Mohm)
100 or more (DC500V)
Withstand Voltage
AC1500V (1 min.)
Screw Tightening Torque (N m)
Terminal screws: 0.5 or less mounting screws: 1.2 or less
Color (Body)
Black
Material (insulator)
Phenol (UL94V-0)
Compatible Standard
RoHS Compliance
Type
Horizontal
Terminals Fittings
Screw tightening terminal (M3)
Terminal Screws
M3 x 5 (binding screw)
Dimensions A (mm)
14
Compatible Fuse Tube Size (mm)
phi6.40 x 30.0mm, phi6.35 x 30.0mm, phi6.35 x 31.8mm
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for line protection of 100V relay
1
From Japan
On 2015-01-17 10:03:00
Strength ribs of the terminal screw tightening when the side was damaged in a weak hand tighten.
This review is about item#08621785.