Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Width Type
  • Fuse-Holder Width Type
  • Fuse-Holder Width Type

Fuse-Holder Width Type F-7111-3P

3.00 (2)
Item.#
08621803
Mfr.#
F-7111-3P
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Screw
M4
Rating
250V-10A
Terminal Screws
M3 x 5 (bind screws)
Dimensions A (mm)
35
Number of Poles
3P
Type
Horizontal
TRUSCO Part Number
417-3171
Compatible Fuse Tube Size (mm)
diameter 6.40 x 30.0mm, diameter 6.35 x 30.0mm, diameter 6.35 x 31.8mm
Color (Body)
Black
Material (insulator)
Phenol (UL94V-0)
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC1500V (1 minute)
Compatible Standard
RoHS Compliance
2014 TRUSCO Published Page
1-2417
Dimensions B (mm)
22
Terminals Fittings
Screw tightening terminal (M3)
Screw Tightening Torque (N m)
Terminal screws: 0.5 or less mounting screws: 1.2 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used as parts for our inspection machine
5
From Japan
On 2017-03-07 16:07:35
Thank you for your prompt delivery. We are discontinuing the production of multi-station number of products, but we wish you to be remanufactured.
This review is about item#8621794.
Used for 100V relay line protection
1
From Japan
On 2015-01-17 10:03:00
The strength was weak and the rib on the side of the terminal screw was broken in hand tightening.
This review is about item#08621785.