Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fuse-Holder Width Type
  • Fuse-Holder Width Type
  • Fuse-Holder Width Type

Fuse-Holder Width Type F-7111-4P

3.33 (3)
Item.#
08621812
Mfr.#
F-7111-4P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Screw
M4
Rating
250V-10A
Compatible Standard
RoHS compliant
Type
Horizontal type
TRUSCO Part Number
417-3180
Insulation Resistance (Mohm)
100 or more (DC500V)
Withstand Voltage
AC1500V(1 minute)
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm, phi6.35x30.0mm, phi6.35x31.8mm
Color (Body)
Black
Material (insulator)
Phenol (UL94V-0)
Dimensions A (mm)
46
Number of Poles
4P
Dimensions B (mm)
33
Terminals Fittings
SCREW FASTENING TERMINAL (M3)
Terminal Screws
M3x5 (Binding screws)
Screw Tightening Torque (N m)
Terminal screw: less than 0.5 Mounting screw: 1.2 or less
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For incorporating equipment
4
From Japan
On 2018-01-26 08:02:28
It was a pity that the terminal became a screw, but it is regrettable that 4 to 5 stations disappeared.
This review is about item#08621803.
Used as parts for our inspection machine
5
From Japan
On 2017-03-07 16:07:35
Thank you for your prompt delivery. We are discontinuing the production of multi-station number of products, but we wish you to be remanufactured.
This review is about item#8621794.
Used for 100V relay line protection
1
From Japan
On 2015-01-17 10:03:00
The strength was weak and the rib on the side of the terminal screw was broken in hand tightening.
This review is about item#08621785.