Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Width Type
  • Fuse-Holder Width Type
  • Fuse-Holder Width Type

Fuse-Holder Width Type F-7111-7P

3.33 (3)
Item.#
08621846
Mfr.#
F-7111-7P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Screw
M4
Rating
250V-10A
Dimensions B (mm)
66
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC1500V (1 min.)
Compatible Standard
RoHS compliant
Screw Tightening Torque (N m)
Terminal screws: 0.5 or less mounting screws: 1.2 or less
Color (Body)
Black
Material (insulator)
Phenol (UL94V-0)
Type
Horizontal
Terminals Fittings
Screw tightening terminal (M3)
Terminal Screws
M3 x 5 (binding screws)
Dimensions A (mm)
79
Number of Poles
7P
Compatible Fuse Tube Size (mm)
phi6.40x30.0mm,phi6.35x30.0mm,phi6.35x31.8mm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For incorporating equipment
4
From Japan
On 2018-01-26 08:02:28
It was a pity that the terminal became a screw, but it is regrettable that 4 to 5 stations disappeared.
This review is about item#08621803.
Used as parts for our inspection machine
5
From Japan
On 2017-03-07 16:07:35
Thank you for your prompt delivery. We are discontinuing the production of multi-station number of products, but we wish you to be remanufactured.
This review is about item#8621794.
Used for 100V relay line protection
1
From Japan
On 2015-01-17 10:03:00
The strength was weak and the rib on the side of the terminal screw was broken in hand tightening.
This review is about item#08621785.