Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Width Type
  • Fuse Holder Width Type
  • Fuse Holder Width Type

Fuse Holder Width Type F-7135

Item.#
08621882
Mfr.#
F-7135
Package Qty.
1PC
Ship pack of
1
5.54 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
Phenol (UL94V-0)
Terminal Screws
M4 x 8 (SEMS)
Number of Poles
1P
Mounting Screw
M4
Terminals Fittings
Screw tightening terminal (M4)
Compatible Standard
RoHS compliant
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC1500V (1 min.)
Rating
250V-20A
Type
Horizontal
Color (Body)
Black
Compatible Fuse Tube Size (mm)
phi10.31x38.1mm
Screw Tightening Torque (N m)
Terminal screws: 1.2 or less mounting screws: 0.8 or less