Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Width Type
  • Fuse Holder Width Type
  • Fuse Holder Width Type

Fuse Holder Width Type F-11

4.00 (2)
Item.#
08621916
Mfr.#
F-11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
Phenol (UL94V-0)
Terminal Screws
M4 x 8 (SEMS)
Number of Poles
3P
Mounting Screw
M4
Terminals Fittings
Screw tightening terminal (M4)
Screw Tightening Torque (N m)
Terminal screws: 1.2 or less mounting screws: 0.8 or less
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC1500V (1 min.)
Rating
250V-30A
Type
Horizontal
Color (Body)
Black
Compatible Standard
RoHS compliant
Compatible Fuse Tube Size (mm)
phi15x50mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a holder to receive the discharge portion of a speaker without diaphragm
5
From Japan
On 2017-09-15 15:09:31
It is processed and used, but it does not deform strongly even for the best parts, heat resistant.
This review is about item#08621882.
We plan to process and make parts of products
3
From Japan
On 2017-08-31 17:30:21
F - 7135 - F has information from your company that the manufacturer discontinued, it was canceled.
This review is about item#8621891.