Buy more than* S$200* and get FREE SHIPPING

  • Fuse Holder Width Type
  • Fuse Holder Width Type
  • Fuse Holder Width Type

Fuse Holder Width Type F-7140

Item.#
08621925
Mfr.#
F-7140
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Horizontal
Color (Body)
Black
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC1500V (1 min.)
Rating
250V-30A
Compatible Standard
RoHS compliant
Number of Poles
1P
Mounting Screw
M4
Terminals Fittings
Screw tightening terminal (M4)
Material (insulator)
Phenol (UL94V-0)
Terminal Screws
M4 x 8 (SEMS)
Compatible Fuse Tube Size (mm)
phi15x50mm
Screw Tightening Torque (N m)
Terminal screws: 1.2 or less mounting screws: 0.8 or less