Buy more than* S$200* and get FREE SHIPPING

  • Fuse-Holder Junction Type
  • Fuse-Holder Junction Type
  • Fuse-Holder Junction Type

Fuse-Holder Junction Type F-3770

5.00 (3)
Item.#
08621934
Mfr.#
F-3770
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., At the time of using, please do not attempt to power when you use like pulling lead wire.
Color (Body)
Transparent
Insulation Resistance (Mohm)
100 or more (DC500V)
Withstand Voltage
AC1000V ( 1 minute)
Rating
125V-3A
Compatible Fuse Tube Size (mm)
phi 6.40 x 30.0 mm
Terminals Fittings
Terminals for soldering
Material (insulator)
AS
Compatible Standard
RoHS compliant
Type
Relay type
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fabrication of jumper wire
5
From Japan
On 2017-05-02 14:33:59
I always buy the same thing. It is saved because it can be manufactured with peace of mind.
This review is about item#08621934.
Fabrication of jumper wire
5
From Japan
On 2017-05-02 07:59:31
I bought the same one last time. It can be manufactured with peace of mind, so it will be saved.
This review is about item#08621934.
During electric test
5
From Japan
On 2016-10-17 10:13:04
It is inexpensive. Since the container was transparent, it was possible to confirm whether the wire was disconnected with the fuse attached, which led to improvement in work efficiency.
This review is about item#8621934.