Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Display Lights LED Bracket Db-100-R1A
  • Display Lights LED Bracket Db-100-R1A
  • Display Lights LED Bracket Db-100-R1A
  • Display Lights LED Bracket Db-100-R1A

Display Lights LED Bracket Db-100-R1A DB-100-R1A12-R

Item.#
08622162
Mfr.#
DB-100-R1A12-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Panel mounting system
One-touch mounting
Nut Width Across Flat (mm)
-
Material (Body)
P.P.E.(UL94V-0)
Mounting Plate Thickness (mm)
1.0 to 2.7
Withstand Voltage
AC500V (1 min.)
Rating
DC12V
Color
Body color: Black element color: red Lens Color: Red
Color (Body)
Black
Material (insulator)
P.P.E.(UL94V-0)
Caution
Please note the polarity when connecting . Since the mounting hole dimensions vary depending on thickness of mounting plate, please confirm it beforehand
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Compatible Standard
RoHS Compliance
Lens Color
Red
Terminals Fittings
187 tab terminals soldered combined use (t0.5)