Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Display Lights LED Bracket Db-100-R1A
  • Display Lights LED Bracket Db-100-R1A
  • Display Lights LED Bracket Db-100-R1A
  • Display Lights LED Bracket Db-100-R1A

Display Lights LED Bracket Db-100-R1A DB-100-R1A24-G

Item.#
08622205
Mfr.#
DB-100-R1A24-G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Panel mounting system
One-touch mounting
Nut Width Across Flat (mm)
-
Material (Body)
P.P.E.(UL94V-0)
Withstand Voltage
AC500V (within 1 minute)
Rating
DC24V
Mounting Plate Thickness (mm)
1.0 - 2.7
Terminals Fittings
187 tab terminals combined soldering (t0.5)
Color (Body)
Black
Material (insulator)
P.P.E.(UL94V-0)
Caution
Please note the polarity when connecting . Since the mounting hole dimensions vary depending on thickness of mounting plate, please confirm it beforehand
Compatible Standard
RoHS compliant
Lens Color
Green
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Color
Body color: Black Element color : Green Lens color : Green