Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-100-R1B
  • Indicator Light LED Bracket DB-100-R1B
  • Indicator Light LED Bracket DB-100-R1B

Indicator Light LED Bracket DB-100-R1B DB-100-R1B24-R

Item.#
08622284
Mfr.#
DB-100-R1B24-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Panel mounting system
One-touch mounting
Mounting Plate Thickness (mm)
1.0 to 2.7
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Withstand Voltage
AC500V (1 min.)
Rating
DC24V
Color
Body color: Black element color: red Lens Color: Red
Nut Width Across Flat (mm)
-
Terminals Fittings
0.5mm Stranded
Material (insulator)
P.P.E.(UL94V-0)
Compatible Standard
RoHS Compliance
Material (Body)
P.P.E.(UL94V-0)
Caution
Please note the polarity when connecting . Since the mounting hole dimensions vary depending on thickness of mounting plate, please confirm it beforehand