Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-1-N
  • Indicator Light LED Bracket DB-1-N
  • Indicator Light LED Bracket DB-1-N

Indicator Light LED Bracket DB-1-N DB-1-N-BR

Item.#
08622311
Mfr.#
DB-1-N-BR
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Terminals Fittings
L.E.D. lead (mouth 0.5mm)
Compatible Standard
RoHS compliant
Color
Body Color: Black
Element Color: Red
Specification
Emission color and element color are same
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (Body)
Aluminum
Caution
Not include protective resistance. Connect protective resistance according to operation voltage.
If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.