Buy more than* S$200* and get FREE SHIPPING

  • Indicator Light LED Bracket DB-2-N
  • Indicator Light LED Bracket DB-2-N
  • Indicator Light LED Bracket DB-2-N

Indicator Light LED Bracket DB-2-N DB-2-N-BG

5.00 (1)
Item.#
08622424
Mfr.#
DB-2-N-BG
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Material (insulator)
P.B.T
Compatible Standard
RoHS compliant
Color
Body Color: Black
Element Color: Red
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Specification
Emission color and element color are same
Mounting Plate Thickness (mm)
3.5(MAX)
Withstand Voltage
AC500V (1 min.)
Material (Body)
Aluminum
Terminals Fittings
L.E.D. lead (mouth 0.5mm)
Caution
Not include protective resistance. Connect protective resistance according to operation voltage.
If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation indication of vibration sensor
5
From Japan
On 2018-03-08 20:01:50
Bright and easy to see I installed a hole in the case, but when I opened the hole with a 6 mm drill, I could fit screws fitted snugly. The mounting nut on the back was unnecessary.
This review is about item#8622415.